Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 35 in. OC
Mfr # B32K
Zoro # G909713718
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 35 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 35 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.34 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 35 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Hustler 781385 Flat Idler Pulley - 6'' Flat Dia. - 17mm Bore - Steel (31600075A)
- AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- POWERDRIVE Split Taper Bushing, Series B, 7/8 In (B 7/8)
- BESTORQ Aftermarket Hustler 927459 FASTRAK (Deck, 52" S/N 365262>) Zero Turn Mower Replacement Belt, B142LG (B142LG)
- PIX Belt, SPB, 17 x 1600mm LP (SPB1600)
- PIX Belt, A Kevlar, 1/2 x 76 in. OC (A74K)
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- PIX Belt, XPZ Cogged, 10 x 1950mm LP (XPZ1950)
- PIX Belt, B Kevlar, 5/8 x 135 in. OC (B132K)
- PIX PIX, B115, V-Belt 5/8 X 118 (B115)
- GATES Truflex V-Belts, 4L380 (4L380)
- Pix Power Transmission Belts