Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 34 in. OC
Mfr # B31K
Zoro # G209713623
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 34 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 34 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.33 |
Description
Belt, B Kevlar, 5/8 x 34 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- POWERFLITE AX44 Cogged V-Belt, 46" Outside Length, 1/2" Top Width, 1 Ribs (AX44-2)
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore (UCFU-2.3/16M)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 12TON 3"STROKE (HC1203XT)
- PIX Belt, C, 7/8 x 161 in. OC (C157)
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- PIX Belt, SPA, 13 x 975mm LP (SPA975)
- PIX Belt, BX Cogged, 21/32 x 51 in. OC, 2 Band (2HBX48)
- PIX Belt, B/5L, 21/32 x 183 in. OC (B180)
- PIX V-Belt, Cogged 3/8 X 35.5 (3VX355)
- CARLISLE AP32 Super Blue Ribbon V-Belt (AP32)
- Pix Power Transmission Belts