Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 185 in. OC
Mfr # B182K
Zoro # G809721059
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 185 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 185 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.94 |
Description
Belt, B Kevlar, 5/8 x 185 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7005)
- KOYO Spherical Roller Bearings (22207 RHR W33)
- CONTINENTAL Straight Swivel 1/4 in Hose I.D, 7/16"-20 Thread (PB-JCFX-0404)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- PIX Poly Rib J Belt, 63 in. EL-10 Rib (630J10)
- PIX Belt, A Kevlar, 1/2 x 115 in. OC (A113K)
- PIX Belt, XPZ Cogged, 10 x 1202mm LP (XPZ1202)
- PIX Poly Rib J Belt, 40 in. EL-12 Rib (400J12)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX Belt, BB, 21/32 x 159.6 in. OC (BB155)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- Pix Power Transmission Belts