Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 165 in. OC
Mfr # B162K
Zoro # G009720128
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 165 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 165 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.68 |
Description
Belt, B Kevlar, 5/8 x 165 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AX49 Gold-Ribbon Cog-Belt (AX49)
- ARO Valve, Air, Pilot (A249PD)
- GATES Polyflex Belts, 7M500 (7M500)
- DODGE Dl, Dlm, Dlh, Dlh-E Mounted Ball Bearings & Inserts, P2B-DLM-215 (P2B-DLM-215)
- PIX Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band (12H3VX800)
- PIX V-Belt, 5/8 X 63 (5V630)
- PIX PIX, 3L620, V-Belt 3/8 X 62 (3L620)
- PIX Belt, SPZ, 10 x 887mm LP (SPZ887)
- PIX Belt, BX Cogged, 21/32 x 136 in. OC, 7 Band (7HBX133)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- BESTORQ Aftermarket 1-4801 SNAPPER Replacement Belt, A92LG (A92LG)
- Pix V-Belts