Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 152 in. OC
Mfr # B149K
Zoro # G809719728
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 152 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 152 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.55 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 152 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO VIBRATORS Vibco Silent Pneumatic Turbine Vibrator - (VS-320)
- D&D Timing Belt, H, 1.5 x 42in PL, T84 (420H150)
- TOMPKINS Hydraulic Fitting-Steel08MP HEX HEAD PLUG (5406-P-08)
- DODGE 3020 X 2-11/16-KW Taper Lock Bushing (3020 2-11/16)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, 5VX Cogged, 5/8 x 73 in. OC, 3 Band (3H5VX730)
- PIX Poly Rib J Belt, 26 in. EL-6 Rib (260J6)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- PIX Belt, CX Cogged, 7/8 x 62 in. OC (CX58)
- PIX Poly Rib J Belt, 25 in. EL-4 Rib (250J4)
- CONTINENTAL V-belt, 72 in L, 5/8 in W Top, Rubber (85720)
- Pix V-Belts