Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 146 in. OC
Mfr # B143K
Zoro # G509719905
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 146 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 146 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.49 |
Description
Belt, B Kevlar, 5/8 x 146 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Filter/Regulator, 13.64 In. H, 4.09 In. W (P39464-110)
- GATES 1575 mm Outside Length, 13 mm Top Width, 1 Ribs (4L620K)
- AEGIS Bearing Protection Ring, Dia. 1 1/8 In (KIT SGR-1.125-UK)
- DEVILBISS Cord (D26615)
- PIX Belt, A, 1/2 x 64 in. OC, 3 Band (3HA62)
- PIX V-Belt, Variable Speed 2 X 66.3 (3226V663)
- PIX Belt, BX Cogged, 21/32 x 101 in. OC (BX98)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX Belt, AA, 1/2 x 93.4 in. OC (AA90)
- PIX Belt, B Kevlar, 5/8 x 44 in. OC (B41K)
- PIX Belt, C, 7/8 x 143 in. OC (C139)
- Pix V-Belts