Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 132 in. OC
Mfr # B129K
Zoro # G709718500
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Top Width 5/8"
- Number of Ribs 1
- Outside Length 132 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 132 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.34 |
Description
Belt, B Kevlar, 5/8 x 132 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hydraulic Adapter-Sae To Sae, G60144-0406 (G60144-0406)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- GATES Multi-Speed Belts, 2322V441 (2322V441)
- GAST Pump, Rotary Vane Compressor, 3/4 HP (1550-600)
- PIX Belt, BX Cogged, 21/32 x 77 in. OC (BX74)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Belt, BB, 21/32 x 107.6 in. OC (BB103)
- PIX V-Belt, Cogged 5/8 X 140 (5VX1400)
- PIX Belt, B Kevlar, 5/8 x 117 in. OC (B114K)
- PIX PIX, B258, V-Belt 5/8 X 261 (B258)
- D&D 22" Outside Length, 1/2" Top Width, 1 Ribs (AX20)
- Pix V-Belts