Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 129 in. OC
Mfr # B126K
Zoro # G009718699
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 129 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 129 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.31 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 129 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING 18-02A REGULATOR BODY (SH10003)
- FENNER DRIVES Chain Guide, 10 ft., UHMW (DPC2060L120.00)
- DIXON Wall Mounting Bracket, For Use with F74 Filter, R74 Regulator, L74 Lubricator (4324-50)
- GATES Long-Length PowerGrip Timing Belting, LL200H (LL200H)
- PIX Belt, A/4L, 1/2 x 242 in. OC (A240)
- PIX Belt, XPA Cogged, 13 x 932mm LP (XPA932)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- PIX Belt, XPZ Cogged, 10 x 1400mm LP (XPZ1400)
- PIX Belt, BX Cogged, 21/32 x 121 in. OC (BX118)
- PIX Belt, SPB, 17 x 3750mm LP (SPB3750)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 1900mm (SPB1900)
- Pix V-Belts