Shop All V-Belts
Pix
Belt, B Kevlar, 5/8 x 113 in. OC
Mfr # B110K
Zoro # G109717998
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section BK
- Number of Ribs 1
- Top Width 5/8"
- Outside Length 113 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 5/8" |
Outside Length | 113 in |
Details
V-Belt Section | BK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 1.15 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, B Kevlar, 5/8 x 113 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Filter (AF50-N10C-Z-D)
- ZORO SELECT FHP Sheave, BK55 x 7/8 (BK5578)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 13 # of Teeth (50BS13H X 1 1/4)
- PIX Belt, 3VX Cogged, 3/8 x 71 in. OC, 2 Band (2H3VX710)
- PIX Belt, D, 1 1/4 x 425 in. OC (D420)
- PIX V-Belt, Cogged 5/8 X 48 (5VX480)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, AX Cogged, 1/2 x 40 in. OC (AX38)
- PIX NORTH AMERICA A & I Products A-A31 V-Belt, A, 33 in L, 1/2 in W, 0.315 in Thick, Black (A31)
- Pix V-Belts