Shop All V-Belts
Pix
Belt, B, 21/32 x 93 in. OC, 3 Band
Mfr # 3HB90
Zoro # G309714889
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 3
- Top Width 21/32"
- Outside Length 93 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 93 in |
Details
V-Belt Section | B |
Number of Ribs | 3 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 3.69 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 93 in. OC, 3 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY All Purpose Dry Lubricant and Rele (077)
- COXREELS SS 4-Way Roller Bracket, Spring Driven (4RB-SS)
- OETIKER Hose Clamp, SS, Nom.Size. 17/32 In., PK100 (16700011-100)
- ARO Manual Air Control Valve, 3-Way, 1/4in NPT (E252RS)
- PIX V-Belt, 1 X 450 (8V4500)
- PIX Poly Rib J Belt, 33 in. EL-10 Rib (330J10)
- PIX Belt, B/5L, 21/32 x 37 in. OC (B34/5L370)
- PIX V-Belt, Cogged 3/8 X 63 (3VX630)
- PIX V-Belt, Cogged 5/8 X 132 (5VX1320)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- CONTINENTAL CONTITECH 3V335 Wrapped V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V335)
- Pix V-Belts