Shop All V-Belts
Pix
Belt, B, 21/32 x 58 in. OC, 12 Band
Mfr # 12HB55
Zoro # G909717150
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 12
- Top Width 21/32"
- Outside Length 58 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 58 in |
Details
V-Belt Section | B |
Number of Ribs | 12 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 9.02 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 58 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #P6520 04-02, Male Elbow Swivel, 1/4" OD X 1/8" NPT (P6520 04-02)
- CHICAGO RAWHIDE Speedi-Sleeves, #99218 (99218)
- BANDO Metric V-Belts, Spz1987 (SPZ1987)
- PORTER-CABLE Air Compressor Pump Filter Element (PXCM019-0279)
- PIX Belt, BX Cogged, 21/32 x 129 in. OC (BX126)
- PIX Belt, XPA Cogged, 13 x 1060mm LP (XPA1060)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX Belt, B/5L, 21/32 x 207 in. OC (B204)
- PIX PIX, B24/5L270, V-Belt 5/8 X 27 (B24/5L270)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- CARLISLE AX33 Gold-Ribbon Cog-Belt (AX33)
- Pix Power Transmission Belts