Shop All V-Belts
Pix
Belt, B, 21/32 x 171 in. OC, 4 Band
Mfr # 4HB168
Zoro # G009714882
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Number of Ribs 4
- Top Width 21/32"
- Outside Length 171 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 171 in |
Details
V-Belt Section | B |
Number of Ribs | 4 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 9.19 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, B, 21/32 x 171 in. OC, 4 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC RC51, 4.9 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC51)
- MARATHON MOTORS SP Motor, Split-Ph, 60 Hz, 3/4 HP (5KH39QN9687)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524831000)
- DAYTON AX39 Cogged V-Belt, 41 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Rib, 3GWU6 (3GWU6)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- PIX Belt, A/4L, 1/2 x 126 in. OC (A124)
- PIX V-Belt, Cogged 5/8 X 150 (5VX1500)
- PIX V-Belt, Variable Speed 1-13/16 X 77.6 (2926V776)
- PIX Belt, BX Cogged, 21/32 x 111 in. OC (BX108)
- PIX Belt, BX Cogged, 21/32 x 25 in. OC (BX22)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 69" (B69)
- Pix Power Transmission Belts