Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 69 in. OC
Mfr # AX67
Zoro # G509716416
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 69 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 69 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.33 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 69 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 25 MFD, 440V, Round (PRCF25A)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEN5)
- PETROCHEM Compressor Oil, 5 gal., Pail, Mineral Oil (PETRO-COMP 46-005)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- PIX V-Belt, Cogged 5/8 X 83 (5VX830)
- PIX Belt, BX Cogged, 21/32 x 33 in. OC (BX30)
- PIX Belt, 5VX Cogged, 5/8 x 47 in. OC, 3 Band (3H5VX470)
- PIX PIX, A31/4L330, V-Belt 1/2 X 33 (A31/4L330)
- PIX Belt, BX Cogged, 21/32 x 117 in. OC (BX114)
- PIX Belt, XPZ Cogged, 10 x 2500mm LP (XPZ2500)
- GATES Hi-Power II Dubl-V Belts, BB108 (BB108)
- Pix Power Transmission Belts