Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 59 in. OC
Mfr # AX57
Zoro # G709716629
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 59 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 59 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.28 |
Description
Belt, AX Cogged, 1/2 x 59 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (2BK32)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 17 # of Teeth (35B17F-1)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1TB124 (1TB124)
- PIX PIX, A126, V-Belt 1/2 X 128 (A126)
- PIX Belt, B Kevlar, 5/8 x 64 in. OC (B61K)
- PIX Belt, BB, 21/32 x 214.6 in. OC (BB210)
- PIX Belt, XPZ Cogged, 10 x 950mm LP (XPZ950)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- PIX PIX, 3L225, V-Belt 3/8 X 22.5 (3L225)
- DURA-EXTREME CLASSICAL VBelt, BX, 0656 x 163in OC (BX160)
- Pix Power Transmission Belts