Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 51 in. OC
Mfr # AX49
Zoro # G309716050
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 51 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 51 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.24 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 51 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-10-11)
- GREENLEE 89291, Wrench, Adjustable 8Dipped, Weigh (0154-08D)
- ZORO SELECT 3/8-16X1/2 SERRATE HEX FLANGE FT GR5 ZINC (3708MWW5)
- GATES PowerGrip HTD Belts, 711-3M-15 (711-3M-15)
- PIX Poly Rib J Belt, 24 in. EL-16 Rib (240J16)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Poly Rib J Belt, 23 in. EL-7 Rib (230J7)
- PIX PIX, B146, V-Belt 5/8 X 149 (B146)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- SUPCO MultiPlus Dual Brand V Belt, A40 (A40)
- Pix V-Belts