Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 42 in. OC
Mfr # AX40
Zoro # G109716199
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 42 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 42 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.19 |
Description
Belt, AX Cogged, 1/2 x 42 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing, 22210EXQW33C3 (22210EXQW33C3)
- HANSEN Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, HK Series (ML6HP31)
- INGERSOLL-RAND TUNE UP KIT IMPACT WRENCH 3/8" MOTOR (IR212-TK2)
- FORNEY Forney 75183 0.37 x 50 in. 3000 PSI High Pressure Hose (1497866)
- PIX Belt, BX Cogged, 21/32 x 108 in. OC (BX105)
- PIX Belt, SPB, 17 x 2840mm LP (SPB2840)
- PIX V-Belt, 5/8 X 100 (5V1000)
- PIX Belt, BX Cogged, 21/32 x 30 in. OC (BX27)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- PIX Belt, C, 7/8 x 218 in. OC (C214)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- Pix Power Transmission Belts