Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 41 in. OC
Mfr # AX39
Zoro # G609716125
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 41 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 41 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.19 |
Description
Belt, AX Cogged, 1/2 x 41 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 5/8 Keyway Taper Locking Bushing (1610 5/8)
- NTN Radial Bearing, Double Seal, 35mm Bore (6207LLUC3/L627)
- SPEEDAIRE Conversion Kit (4ZK64)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- PIX PIX, A128, V-Belt 1/2 X 130 (A128)
- PIX Poly Rib J Belt, 89 in. EL-4 Rib (890J4)
- PIX V-Belt, Kevlar 3/8 X 20 (3L200K)
- PIX Belt, AX Cogged, 1/2 x 100 in. OC (AX98)
- PIX 106 in Outside Length, 1/2" Top Width, 1 Ribs (A104)
- PIX Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- CARLISLE AP45 Super Blue Ribbon V-Belt (AP45)
- Pix Power Transmission Belts