Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 40 in. OC
Mfr # AX38
Zoro # G809716161
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 40 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 40 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.18 |
Description
Belt, AX Cogged, 1/2 x 40 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Switch, Pressure (CW211400AV)
- GENTEC Quick Connectorhose To Hose A Fitting 3/8In-24 (QC-HHPR-A)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 19"L, LH, 304SS (062705000100)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- PIX Poly Rib J Belt, 65 in. EL-10 Rib (650J10)
- PIX Belt, 3VX Cogged, 3/8 x 63 in. OC, 3 Band (3H3VX630)
- PIX Belt, B Kevlar, 5/8 x 102 in. OC (B99K)
- PIX V-Belt, 1/4 X 34 (2L340)
- PIX V-Belt, Variable Speed 1-1/2 X 35.4 (2430V354)
- PIX V-Belt, Metric Banded, 22 X 5600, 4 Band (4HSPC5600)
- Pix V-Belts