Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 27 in. OC
Mfr # AX25
Zoro # G109715697
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 27 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 27 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 0.12 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, AX Cogged, 1/2 x 27 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, Indirect Drive, 23.4:1 (2Z821)
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 13 # of Teeth (80B13)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- CONTROL DEVICES Throttle Control, 36 in Cable (TC12-1AA036)
- PIX V-Belt, Cogged 5/8 X 75 (5VX750)
- PIX Belt, XPZ Cogged, 10 x 1312mm LP (XPZ1312)
- PIX V-Belt, 1/4 X 33 (2L330)
- PIX Belt, B/5L, 21/32 x 100 in. OC (B97/5L1000)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- PIX Belt, A/4L, 1/2 x 66 in. OC (A64/4L660)
- D&D 2500mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2500)
- Pix V-Belts