Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 25 in. OC
Mfr # AX23
Zoro # G309715787
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 25 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 25 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.11 |
Description
Belt, AX Cogged, 1/2 x 25 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange24FL C62 SHIPPING PLATE (SPX-24)
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- NACHI 5200 Series Double Row Angular Contact, 5203ZZ (5203ZZ)
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- PIX Belt, XPA Cogged, 13 x 950mm LP (XPA950)
- PIX V-Belt, Cogged 5/8 X 84 (5VX840)
- PIX V-Belt, Cogged 5/8 X 59 (5VX590)
- PIX Belt, B/5L, 21/32 x 61 in. OC (B58/5L610)
- PIX PIX, A129, V-Belt 1/2 X 131 (A129)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- Pix V-Belts