Shop All V-Belts
Pix
Belt, AX Cogged, 1/2 x 24 in. OC
Mfr # AX22
Zoro # G509715761
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 24 in
- Material EPDM
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 24 in |
Details
V-Belt Section | AX |
Number of Ribs | 1 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 0.11 |
Description
Belt, AX Cogged, 1/2 x 24 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Semi-Rotary Drive DRVS-12-270-P (DRVS-12-270-P)
- MANITOU Bearing Bronze Bushing (Straight) 5/8" Id, 3/4" Od 1" Length (153205)
- GATES 1118 mm Outside Length, 17 mm Top Width, 1 Ribs (5L440K)
- AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/16-20, El (2062-8-4S)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- PIX Belt, XPA Cogged, 13 x 1282mm LP (XPA1282)
- PIX Belt, B Kevlar, 5/8 x 71 in. OC (B68K)
- PIX Belt, BX Cogged, 21/32 x 73 in. OC (BX70)
- PIX Belt, SPZ, 10 x 1800mm LP (SPZ1800)
- PIX Belt, B/5L, 21/32 x 34 in. OC (B31/5L340)
- BESTORQ Aftermarket replacement for 66101-25080 Kubota G1800 (2 Required) belt, B31 (B31)
- Pix Power Transmission Belts