Shop All V-Belts
Pix
Belt, AA, 1/2 x 58.4 in. OC
Mfr # AA55
Zoro # G309714001
product price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AA
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 58.4 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 58.4 in |
Details
V-Belt Section | AA |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -22 Deg F to 176 Deg F |
Weight | 0.41 |
Description
Belt, AA, 1/2 x 58.4 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOU Bearing Bronze Bushing (Straight) 1" Id, 1 1/8" Od 1 1/2" Len (153227)
- GAST Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (MAA-P251-MB)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON HF3030GFB, Pressure Line, 3 micron, Outside-In (MF0058752)
- ARO Solenoid Air Control Valve, 18mm, 12VDC (M812SS-012-D)
- PIX Belt, B Kevlar, 5/8 x 251 in. OC (B248K)
- PIX Belt, SPZ, 10 x 1987mm LP (SPZ1987)
- PIX Belt, BX Cogged, 21/32 x 62 in. OC (BX59)
- PIX Belt, XPA Cogged, 13 x 1030mm LP (XPA1030)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- PIX Belt, SPB, 17 x 1650mm LP (SPB1650)
- D&D 48" Outside Length, 1/2" Top Width, 1 Ribs (A46/4L480)
- Pix V-Belts