Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 72 in. OC
Mfr # A70/4L720
Zoro # G109711910
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 72 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 72 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.43 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 72 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.6250 In (EFOI-10 R)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- GATES Taper-Lock Bushings - Metric Sizes, 2012 28MM (2012 28MM)
- FOSTER Hose Stem, Series 2, 1/8" Plugs (02-2)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- PIX Belt, BX Cogged, 21/32 x 98 in. OC (BX95)
- PIX Belt, B Kevlar, 5/8 x 161 in. OC (B158K)
- PIX Belt, C, 7/8 x 138 in. OC (C134)
- PIX Belt, SPZ, 10 x 1450mm LP (SPZ1450)
- PIX V-Belt, 3/8 X 56 (3V560)
- BESTORQ Aftermarket FOSTER B51 Replacement Belt, B51 (B51)
- Pix V-Belts