Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 71 in. OC
Mfr # A69/4L710
Zoro # G009711966
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 71 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 71 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.42 |
Description
Belt, A/4L, 1/2 x 71 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold Kit (40463)
- TIMKEN TRB Metric Assembly <4 OD, 32208M-90KM1 (32208M-90KM1)
- DDS Shaft Seal, 30 x 42 x 8 mm., Nitrile Rubber (304208TC)
- MAXIM Hyd Cylinder, 4 In Bore, 14 In Stroke (218-363)
- PIX Belt, BX Cogged, 21/32 x 66 in. OC, 3 Band (3HBX63)
- PIX Poly Rib J Belt, 98 in. EL-4 Rib (980J4)
- PIX Belt, B Kevlar, 5/8 x 115 in. OC (B112K)
- PIX PIX, A35/4L370, V-Belt 1/2 X 37 (A35/4L370)
- PIX V-Belt, 5/8 X 113 (5V1130)
- PIX Belt, A/4L, 1/2 x 58 in. OC (A56/4L580)
- DAYTON B80 V-Belt, 83" Outside Length, 21/32" Top Width, 1 Ribs (5X476)
- Pix V-Belts