Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 55 in. OC
Mfr # A53/4L550
Zoro # G309711673
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 55 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 55 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.32 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 55 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (AX49)
- TRITAN Flange Bearing, 4-Bolt, Ball, 65mm Bore (UCF213-65MM)
- WEG 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (.2518ES3E56-S)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 7 in Stroke, NFPA Double Acting (5VKY2)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- PIX Belt, B, 21/32 x 87 in. OC, 4 Band (4HB84)
- PIX PIX, A35/4L370, V-Belt 1/2 X 37 (A35/4L370)
- PIX Poly Rib J Belt, 54 in. EL-6 Rib (540J6)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- BANDO Power Ace Cog, 5Vx640 (5VX640)
- Pix V-Belts