Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 51 in. OC
Mfr # A49/4L510
Zoro # G709710993
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 51 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 51 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.3 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 51 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, Dia 0.375x0.082, Ylw, PK100 (HC-6ST ZD)
- DUPONT Penetrating Lubricant, 10 oz, Colorless (DRD610101)
- DYNABRADE Dust Cover (15309)
- TITAN HD Round Motor Run Capacitor, 440-370VAC (PRCF90A)
- PIX Belt, SPZ, 10 x 1212mm LP (SPZ1212)
- PIX V-Belt, Variable Speed 1-13/16 X 77.6 (2926V776)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- PIX Belt, SPZ, 10 x 2360mm LP (SPZ2360)
- PIX Belt, A Kevlar, 1/2 x 25 in. OC (A23K)
- GATES 584 mm Outside Length, 13 mm Top Width, 1 Ribs (4L230K)
- Pix Power Transmission Belts