Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 41 in. OC
Mfr # A39/4L410
Zoro # G109710326
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 41 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 41 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.24 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 41 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Knife Kit, 1/4 In NPT, 24 In L, Al (110224)
- ZORO SELECT Hose Clamp, Nylon, Max 0.406 In, PK10 (22HC0344)
- ATP Coiled Air Hose Assembly, 3/8" ID x 8 ft. (TT-38-10-R-RS3)
- ADAPTALL Hose Adapter, 3/4", BSPP, 1/2", NPT (9007-1208)
- PIX Belt, B Kevlar, 5/8 x 128 in. OC (B125K)
- PIX Belt, A/4L, 1/2 x 29.5 in. OC (A27.5/4L295)
- PIX Belt, B, 21/32 x 98 in. OC, 3 Band (3HB95)
- PIX V-Belt, Cogged 3/8 X 65 (3VX650)
- PIX PIX, B136, V-Belt 5/8 X 139 (B136)
- PIX Poly Rib J Belt, 43 in. EL-10 Rib (430J10)
- D&D 62" Outside Length, 2/3" Top Width, 1 Ribs (BX59)
- Pix Power Transmission Belts