Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 27 in. OC
Mfr # A25/4L270
Zoro # G309721061
product price: $3.39
/ea
Sold in multiples of 4 for $13.56
$13.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 27 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 27 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.15 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 27 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Air Control Valve, 24VDC (SY3240-5LZ)
- BSC PREFERRED Belt, A/4L, 1/2 x 27in OC (A25/4L270)
- PARKER Cartridge Valve, NO Solenoid, 8 GPM (DSL081N)
- WEG Evaporative Cooler Motor, 240V, Ring, Ball (.7518OS1DEC56)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX Poly Rib J Belt, 42 in. EL-8 Rib (420J8)
- PIX Belt, BX Cogged, 21/32 x 67 in. OC (BX64)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Belt, B/5L, 21/32 x 84 in. OC (B81/5L840)
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- DAYTON 2/B50 Banded V-Belt, 53-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G876)
- Pix V-Belts