Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 25.5 in. OC
Mfr # A23.5/4L255
Zoro # G109720660
product price: $2.19
/ea
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 25.5 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 25.5 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.14 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 25.5 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Hose Assembly 1/2 X 3/8 X 28,148028 (148028)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 9/16"-18 Thread Size, 60 Series (H2-63-T6)
- ELMO RIETSCHLE Vacuum Pump Oil, Mineral, Quart, ISO 46 (75175010)
- INA Banded Ball Thrust Bearing, Bore 1.500 In (AKL.D17)
- PIX Vbelt 1/2X41 Xdv (A39K)
- PIX Belt, SPA, 13 x 3000mm LP (SPA3000)
- PIX V-Belt, 1/4 X 29 (2L290)
- PIX Belt, A Kevlar, 1/2 x 146.5 in. OC (A144.5K)
- PIX Belt, CX Cogged, 7/8 x 101 in. OC (CX97)
- PIX Belt, CX Cogged, 7/8 x 56 in. OC (CX52)
- PIX Belt, SPA, 13 x 1900mm LP (SPA1900)
- Pix Power Transmission Belts