Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 19 in. OC
Mfr # A17/4L190
Zoro # G009720104
product price: $1.39
/ea
Sold in multiples of 6 for $8.34
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 19 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 19 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.1 |
Description
Belt, A/4L, 1/2 x 19 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch - Full complement, #YB34/SL3 (YB34/SL3)
- B B MANUFACTURING 460-5M-15, Timing Belt, Neoprene, Fiberglass (460-5M-15)
- APACHE Apache 98138047 2" x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings (98138047)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- PIX Belt, A/4L, 1/2 x 32 in. OC (A30/4L320)
- PIX Belt, C, 7/8 x 109 in. OC (C105)
- PIX V-Belt, Variable Speed 2-3/4 X 57 (4430V570)
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- PIX Belt, A/4L, 1/2 x 37 in. OC (A35/4L370)
- PIX Belt, BX Cogged, 21/32 x 57 in. OC (BX54)
- D&D 1150mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1150)
- Pix V-Belts