Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 161 in. OC
Mfr # A159
Zoro # G509719691
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 161 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 161 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.98 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A/4L, 1/2 x 161 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.45 in OD (2AK3458)
- GATES Power Steering End Fitting, 350220 (350220)
- D&D 2750mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2750)
- ZORO SELECT 90 Degrees Elbow 1/2 in Hose I.D, 3/8"-18 Thread (707020-0806)
- PIX V-Belt, Variable Speed 1-1/2 X 35.4 (2430V354)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- PIX Belt, B Kevlar, 5/8 x 51 in. OC (B48K)
- PIX V-Belt, Variable Speed 1-13/16 X 90.6 (2926V906)
- PIX V-Belt, Variable Speed 1-13/16 X 68.6 (2926V686)
- PIX Belt, C, 7/8 x 74 in. OC (C70)
- GATES Truflex V-Belts, 3L440 (3L440)
- Pix V-Belts