Shop All V-Belts
Pix
Belt, A/4L, 1/2 x 103 in. OC
Mfr # A101
Zoro # G809717359
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 103 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 103 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.62 |
Description
Belt, A/4L, 1/2 x 103 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SK, Bore 3/4 In (SK34)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- FUJI ELECTRIC Valve, Pressure Relief (PV6)
- TOMPKINS Nylon Hose Sleeve2.25" ID NYLON SLEEVE-100' (NHS-225-100 FT)
- PIX V-Belt, Cogged 3/8 X 30 (3VX300)
- PIX Belt, B/5L, 21/32 x 315 in. OC (B312)
- PIX Poly Rib J Belt, 34 in. EL-10 Rib (340J10)
- PIX Belt, SPA, 13 x 1320mm LP (SPA1320)
- PIX Belt, BX Cogged, 21/32 x 43 in. OC (BX40)
- PIX Belt, 5VX Cogged, 5/8 x 68 in. OC, 3 Band (3H5VX680)
- BESTORQ 3VX405 Cogged Belt, 40.5 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX405)
- Pix Power Transmission Belts