Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 92 in. OC
Mfr # A90K
Zoro # G409713058
original price:
$16.59
9% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 92 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 92 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.57 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 92 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EWELLIX Linear Ball Bearing with 2 Seals, Closed, 30mm I.D. (LBCR 30 D-2LS)
- SMC Male Elbow, 90 Deg, 8mm, TubexMale BSPT (KQ2L08-03AS)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- FESTO Push-In L-Fitting NPQH-L-G18-Q6-P10 (NPQH-L-G18-Q6-P10)
- PIX V-Belt, Variable Speed 1-3/16 X 46 (1922V460)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX Belt, A Kevlar, 1/2 x 66 in. OC (A64K)
- PIX Poly Rib J Belt, 34 in. EL-4 Rib (340J4)
- PIX Poly Rib J Belt, 28 in. EL-4 Rib (280J4)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- Pix Power Transmission Belts