Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 86 in. OC
Mfr # A84K
Zoro # G209713258
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 86 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 86 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.54 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 86 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 145-174 MFD, Round (6FLU6)
- BSC PREFERRED Belt, SPZ, 10 x 1120mm LP (SPZ1120)
- ENERPAC P18, Single Speed, Low Pressure Hydraulic Hand Pump, 18 in3 Usable Oil (P18)
- ZORO SELECT Coupler, 1 In Size (3LX90)
- PIX Belt, A/4L, 1/2 x 48 in. OC (A46/4L480)
- PIX Belt, A/4L, 1/2 x 40 in. OC (A38/4L400)
- PIX Belt, SPB, 17 x 1600mm LP (SPB1600)
- PIX Belt, SPB, 17 x 1320mm LP (SPB1320)
- PIX Belt, XPZ Cogged, 10 x 875mm LP (XPZ875)
- PIX Belt, AX Cogged, 1/2 x 50 in. OC (AX48)
- BESTORQ Aftermarket replacement for 161597 Sears Craftsman SPGT25H48A belt, A80K (A80K)
- Pix Power Transmission Belts