Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 43 in. OC
Mfr # A41K
Zoro # G109710494
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 43 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 43 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Weight | 0.26 |
Temp. Range | 0 Deg F to 176 Deg F |
Description
Belt, A Kevlar, 1/2 x 43 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Table, Ext Shck, Size10, Basic Type (MSQB10H3)
- TB WOODS V-Belt Sheave, Classical, 13.6 dia x 5B-SF (1365B)
- BREEZE Hose Clamp, GP, SAE 32,410SS, PK10 (64032H)
- GATES Poly Chain GT Carbon Belts, 8MGT-2000-62 (8MGT-2000-62)
- PIX PIX, B29/5L320, V-Belt 5/8 X 32 (B29/5L320)
- PIX Belt, A Kevlar, 1/2 x 75 in. OC (A73K)
- PIX Poly Rib J Belt, 31 in. EL-4 Rib (310J4)
- PIX Belt, XPZ Cogged, 10 x 1287mm LP (XPZ1287)
- PIX PIX, A51/4L530, V-Belt 1/2 X 53 (A51/4L530)
- PIX V-Belt, Cogged 5/8 X 42.5 (5VX425)
- D&D 1600mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB1600)
- Pix Power Transmission Belts