Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 162 in. OC
Mfr # A160K
Zoro # G009719658
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 162 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 162 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 1.02 |
Description
Belt, A Kevlar, 1/2 x 162 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MYSTIK JT-6 EP Lithium Grease 16 oz (90092C)
- DYNABRADE Housing for Model 52412 (01897)
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore (ZUCNFL205-16)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH93120V, 10 micron, Outside-In (MF0616989)
- PIX Poly Rib J Belt, 69 in. EL-10 Rib (690J10)
- PIX V-Belt, Variable Speed 1-7/16 X 52.1 (2322V521)
- PIX V-Belt, 5/8 X 85 (5V850)
- PIX Belt, BX Cogged, 21/32 x 31 in. OC (BX28)
- PIX Belt, BX Cogged, 21/32 x 113 in. OC (BX110)
- PIX V-Belt, 3/8 X 53 (3V530)
- ZORO SELECT V-Belt, A25 (51ET98)
- Pix Power Transmission Belts