Shop All V-Belts
Pix
Belt, A Kevlar, 1/2 x 118 in. OC
Mfr # A116K
Zoro # G009718019
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section AK
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 118 in
- Material Kevlar®
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 118 in |
Details
V-Belt Section | AK |
Number of Ribs | 1 |
Material | Kevlar® |
Construction | Dry Wrap |
For Use With | General Industrial |
Temp. Range | 0 Deg F to 176 Deg F |
Weight | 0.74 |
Description
Belt, A Kevlar, 1/2 x 118 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Liquid Transfer Pump, Manual (1326)
- LEESON Motor, 2 HP, 1745, 56C, 208-230/460V (119483.00)
- BANJO 1/2" Barbed x 3/4" MNPT Adapter (HB075-050)
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 (670040056)
- PIX Belt, BX Cogged, 21/32 x 84 in. OC (BX81)
- PIX Poly Rib J Belt, 39 in. EL-4 Rib (390J4)
- PIX PIX, 3L210, V-Belt 3/8 X 21 (3L210)
- PIX Belt, B/5L, 21/32 x 48 in. OC (B45/5L480)
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- PIX Belt, BX Cogged, 21/32 x 88 in. OC (BX85)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx81"L, Outside Length: 81" (473462R2)
- Pix V-Belts