Shop All V-Belts
Pix
Belt, A, 1/2 x 89 in. OC, 2 Band
Mfr # 2HA87
Zoro # G409715960
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 2
- Top Width 1/2"
- Outside Length 89 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 89 in |
Details
V-Belt Section | A |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 1.62 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, A, 1/2 x 89 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Double Sided 5M timing belts, 615-D5M-25 (615-D5M-25)
- FESTO Mini Slide DGST-20-100-Y12A (DGST-20-100-Y12A)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5KC49NN2130X)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00007)
- PIX V-Belt, 1/4 X 31 (2L310)
- PIX Belt, A Kevlar, 1/2 x 118 in. OC (A116K)
- PIX PIX, B82/5L850, V-Belt 5/8 X 85 (B82/5L850)
- PIX Belt, C, 7/8 x 56 in. OC (C52)
- PIX Poly Rib J Belt, 26 in. EL-14 Rib (260J14)
- PIX V-Belt, Cogged 3/8 X 75 (3VX750)
- PIX NORTH AMERICA Fhp V-Belt 4L550 (A53)
- Pix Power Transmission Belts