Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band
Mfr # 12H3VX800
Zoro # G609720306
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 12
- Top Width 3/8"
- Outside Length 80 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 80 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 12 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Weight | 4.32 |
Temp. Range | -31 Deg F to 266 Deg F |
Description
Belt, 3VX Cogged, 3/8 x 80 in. OC, 12 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN A-AS202-010D1, Ball Insert Bearing 0625 In Id X 15748 In Od X 08661 In W Set Screw (A-AS202-010D1)
- BETA 1 FILTERS Air/Oil Separator replacement for P41A023 / WIX (B1AS0001112)
- LUBRIPLATE H-1/Food Grade Silicone-Fortified Fluid PK12 (L0723-063)
- COILHOSE PNEUMATICS Industrial Connector 3/8" MPT 1/2" (CO 1203)
- PIX Belt, B Kevlar, 5/8 x 182 in. OC (B179K)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC (BX50)
- PIX V-Belt, Cogged 3/8 X 26.5 (3VX265)
- PIX Belt, B, 21/32 x 124 in. OC, 2 Band (2HB121)
- PIX PIX B46K, V-Belt, Kevlar® 5/8 X 49 (B46K)
- PIX V-Belt, Variable Speed 1-3/16 X 24 (1922V240)
- PIX PIX A31K, V-Belt, Kevlar® 1/2 X 33 (A31K)
- Pix V-Belts