Shop All V-Belts
Pix
Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band
Mfr # 2H3VX1500
Zoro # G009720579
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3VX
- Number of Ribs 2
- Top Width 3/8"
- Outside Length 150 in
- Material EPDM
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 150 in |
Details
V-Belt Section | 3VX |
Number of Ribs | 2 |
Material | EPDM |
Construction | Raw Edge Cogged |
For Use With | General Industrial |
Temp. Range | -31 Deg F to 266 Deg F |
Weight | 1.35 |
Description
Belt, 3VX Cogged, 3/8 x 150 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 30mm Bore, 72mm OD (7306BG)
- FERNCO COUPLING FLEX 1-1/2"" PVC (P1056-150)
- INTERSTATE PNEUMATICS Push Button Bleeder Valve 1/16 Inch NPT (V11B)
- PREVOST TruFlate Coupler, 1/4" MNPT (URC 061251)
- PIX Belt, 3VX Cogged, 3/8 x 42.5 in. OC, 2 Band (2H3VX425)
- PIX Belt, XPZ Cogged, 10 x 1800mm LP (XPZ1800)
- PIX V-Belt, 1/4 X 46 (2L460)
- PIX Belt, B Kevlar, 5/8 x 49 in. OC (B46K)
- PIX V-Belt, Cogged 3/8 X 95 (3VX950)
- PIX Poly Rib J Belt, 29 in. EL-4 Rib (290J4)
- PIX Belt, SPC, 22 x 2500mm LP (SPC2500)
- Pix V-Belts