Shop All V-Belts
Pix
Belt, 3V, 3/8 x 70 in. OC, 2 Band
Mfr # 2H3V700
Zoro # G709720169
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 2
- Outside Length 70 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 70 in |
Details
V-Belt Section | 3V |
Number of Ribs | 2 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.88 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 3V, 3/8 x 70 in. OC, 2 Band
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION Heavy Duty Pistol Grip Grease Gun, G112 (LING112)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- SUNEX Air/Hydraulic Ft Pmp, 10,000 psi Capactiy (4998)
- TOMPKINS Hydraulic Fitting-Steel16MJ BULKHEAD UNION 90 (2701-16-16)
- PIX Belt, A/4L, 1/2 x 54 in. OC (A52/4L540)
- PIX Belt, D, 1 1/4 x 193 in. OC (D188)
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- PIX Poly Rib J Belt, 23 in. EL-3 Rib (230J3)
- PIX Belt, B/5L, 21/32 x 66 in. OC (B63/5L660)
- PIX V-Belt, Variable Speed 7/8 X 46 (1422V460)
- MBL V Belt 1/2" X 28" (4L280A)
- Pix Power Transmission Belts