Shop All V-Belts
Pix
Belt, 3V, 3/8 x 36 in. OC
Mfr # 3V360
Zoro # G209711803
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Top Width 3/8"
- Number of Ribs 1
- Outside Length 36 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 36 in |
Details
V-Belt Section | 3V |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Weight | 0.16 |
Temp. Range | -0 Deg F to 176 Deg F |
Description
Belt, 3V, 3/8 x 36 in. OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 25mm Bore Guided Cylinder 50mm Stroke (MGPM25-50Z)
- DAYTON 5/B148 Banded V-Belt, 151-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W305)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- RBC Spherical Plain Bearings (B32LSS)
- PIX Belt, C, 7/8 x 168 in. OC (C164)
- PIX V-Belt, Variable Speed 1-7/16 X 37.3 (2322V373)
- PIX Poly Rib J Belt, 46 in. EL-6 Rib (460J6)
- PIX Belt, AX Cogged, 1/2 x 69 in. OC (AX67)
- PIX Belt, XPZ Cogged, 10 x 2000mm LP (XPZ2000)
- PIX Belt, A/4L, 1/2 x 27 in. OC (A25/4L270)
- BSC PREFERRED Belt, A/4L, 1/2 x 59in OC (A57/4L590)
- Pix V-Belts