Shop All V-Belts
Pix
106 in Outside Length, 1/2" Top Width, 1 Ribs
Mfr # A104
Zoro # G209279242
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section A
- Number of Ribs 1
- Top Width 1/2"
- Outside Length 106 in
- Material Synthetic Rubber (SBR)
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 106 in |
Details
V-Belt Section | A |
Number of Ribs | 1 |
Material | Synthetic Rubber (SBR) |
Construction | Wet Wrap |
For Use With | General Industrial |
Temp. Range | -0 Deg F to 176 Deg F |
Weight | 0.64 |
Description
Belt, A/4L, 1/2 x 106in OC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 80/10 MFD, 370V, Round (6FLR7)
- SKF SKF-62204 2RS1, Single Row Ball Brgs, 62204 2RS1 (62204 2RS1)
- ORS Ball Bearing, 25mm Bore, 52mm, Sealed (6205 2RS C3 G93)
- CAMOZZI Lubricator (MC202-L00)
- PIX Belt, AA, 1/2 x 67.4 in. OC (AA64)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- PIX Belt, AX Cogged, 1/2 x 35 in. OC (AX33)
- PIX Belt, A/4L, 1/2 x 103 in. OC (A101)
- PIX V-Belt, 3/8 X 45 (3V450)
- PIX Belt, 3V, 3/8 x 36 in. OC (3V360)
- CARLISLE BELTS BY TIMKEN Double Angle V-Belt Heavy Duty Double Angle V-Belt, AA Section, 0.5 in W Top, 54.4 in L Outside (AA51)
- Pix V-Belts