Shop All Fuel Transfer Pumps
Piusi Usa
Telescopic Down Tube, 1" NPT, Zn., 1100mm
Mfr # F17923000
Zoro # G8858600
product price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1" NPT
Product Information
- Brand Piusi Usa
- MFR # F17923000
- Zoro # G8858600
- UPC # 095509697684
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1" NPT |
Details
Item | Telescopic Down Tube,1" NPT,Zn.,1100mm |
Description
Telescopic Down Tube,1 In. NPT,Zn.,1100mm
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP 24" x 26-35/64" 1/2 HP 41.0 gal. Simplex Sewage System 115V (511673)
- STENNER Pump Tube, #7X Santoprene, PK5 (S4007X-5)
- WORLD MARKETING OF AMERICA Pump Adjustment Kit (PP217)
- BLUE ANGEL PUMP Sump 1/3Hp Dual Suction (F33CISDS)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- PIUSI USA Hosetail, Straight, 1" BSP-M to 3/4" Barb (F15522000)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- PIUSI USA Hose Reel Tote Base Mount (F17275000)
- PIUSI USA Viscomat 70, 44 psi, 120V/60Hz, 7 gpm, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" NPT Inlet (F0033991C)
- PIUSI USA Viscomat 70 Tote Kit, 44 psi, 120v, 7 Max. Flow Rate , 850W HP, Cast iron, 1" BSP Inlet (F00248000)
- FILL-RITE Fuel Transfer Pump, 24V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in Inlet (FR2404H)
- Piusi Usa Fuel Transfer Pumps