Shop All Fuel Transfer Pumps
Piusi Usa
Fuel Oem, Ex50,120V, 15 gpm, 120VDC, 15 Max. Flow Rate
Mfr # F00373500
Zoro # G9064139
product price: $490.05
/ea
Free Shipping & Returns
$490.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VDC
- GPM 15
Product Information
- Brand Piusi Usa
- MFR # F00373500
- Zoro # G9064139
- UPC # 632181348017
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 120VDC |
GPM | 15 |
Item | Fuel Oem,Ex50,120V,15 gpm |
Description
Fuel Oem,Ex50,120V,15 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOTEC Submersible Well Pump, 3 Wire/230V, 1.5HP (FP3242)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (16-062-11)
- DAYTON Stub Pump, Air Operated, 3/4 In FNPT (33NT23)
- DAYTON CentrifugalPump, 1/3hp, 1 Ph, 115/208-230V (2YEV4)
- PIUSI USA Diesel Mechanical Meter Ver. K700M, 5 to 53 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F00540050)
- PIUSI USA Tote Pro Kit, 12V, 9 gpm, Auto/Meter, 12VDC, 9 Max. Flow Rate (F00201A8C)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI USA Hosetail, Straight, 1" BSP-M to 3/4" Barb (F15522000)
- PIUSI USA K24 Meter, 1" Bsp - M/Mf, 1.3 to 26.4 Max. Flow Rate , Techno Polymer, 1" BSP Inlet (F00407340)
- PIUSI USA Next 2 Qt Pistol One, RigidSpout, 1.5 to 15 Max. Flow Rate , Aluminum, 3/4" NPT Inlet (F00974030)
- PIUSI USA Def Manual Nozzle, Hosetail, Out Lock, 10.6 Max. Flow Rate , Techno Polymer, 3/4" BSP Inlet (F14761000)
- Piusi Usa Fuel Transfer Pumps