Shop All Fuel Transfer Pumps
Piusi Usa
Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet
Mfr # F0049701A
Zoro # G9064470
product price: $503.55
/ea
Free Shipping & Returns
$503.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Industrial; Off-Road
- Housing Material Aluminum
- GPM 3.9 to 39
- Inlet Size 1-1/2" NPT
Product Information
- Brand Piusi Usa
- MFR # F0049701A
- Zoro # G9064470
- UPC # 095509697288
- Country of Origin Italy
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 1-1/2" NPT |
Details
Application | Industrial; Off-Road |
Housing Material | Aluminum |
GPM | 3.9 to 39 |
Item | Diesl Mtr,K600,4,4-40 gpm gal.,1.5" Nptf |
Description
Diesl Mtr,K600,4,4-40 gpm gal.,1.5 In. Nptf
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- SJE-RHOMBUS NO Mechanical Float Switch 125/250VAC (20HTMDWOP)
- ECO-FLO Thermoplastic Sump Pump, VrtclSwtch, 1/3HP (SPP33V)
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP (4KHK1)
- PIUSI USA Fuel Pump Basic Kit, Mnual, Ex65, 12V, 17gpm, 12VDC, 17 Max. Flow Rate , 250W HP, Cast iron (F00372540)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA PIUSI Magnetic Bypass Adaptor, Red (F18400000)
- PIUSI USA Cartdrge Water Captr, 3 3/4 x8 3/8 30M Ul (F00611T60)
- PIUSI USA Fuel Oem, Ex50, 12V, 15 gpm, 12VDC, 15 Max. Flow Rate (F0037150A)
- PIUSI USA Filtroll, 12V, 15 gpm, Diesel Npt, 12VDC, 15 Max. Flow Rate , 300W HP, Cast iron (F00506140)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- Piusi Usa Fuel Transfer Pumps