Shop All Diaphragm Pumps
Piusi Usa
Diaphragm Pump, 12V, 9 gpm, 18 ft., Cbl, Clmp, 260W 12VDC
Mfr # F0020402A
Zoro # G8506500
product price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Automotive; Fleet; Industrial; Off-Road
- Housing Material Polypropylene
- GPM 9
- Inlet Size 3/4" BSP
- RPM 2800
Product Information
- Brand Piusi Usa
- MFR # F0020402A
- Zoro # G8506500
- UPC # 095509697820
- Country of Origin Italy
- Category Diaphragm Pumps
Dimensions
Inlet Size | 3/4" BSP |
Details
Application | Agriculture; Automotive; Fleet; Industrial; Off-Road |
Housing Material | Polypropylene |
GPM | 9 |
RPM | 2800 |
Pump Design | Diaphragm |
Item | Diaphragm Pump,12V,9 gpm,18 ft.,Cbl,Clmp |
Self-Priming | Yes |
HP | 260W |
Voltage | 12VDC |
Product Type | Diaphragm Pump,12V,9 gpm,18 ft.,Cbl,Clmp |
Description
Diaphragm Pump,12V,9 gpm,18 ft.,Cbl,Clmp, Product Type Diaphragm Pump,12V,9 gpm,18 ft.,Cbl,Clmp
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- BROOKS Flowmeter, Range @ CCM of Air 0-15750 (1250AR6091MRSVV)
- FILL-RITE Fuel Transfer Pump, 115V AC, 20 gpm Max. Flow Rate , 1/3 HP, Cast Iron, 1-1/4 in MNPT Inlet (FR700V)
- CAMPBELL Well Point, 2 In (S248-80)
- FLOJET Duplex Diaphragm Pump, Polypropylene, EPDM, 115, 2 GPM (D3835E7011A)
- VERSA-MATIC Air Operated Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 12 gpm GPM 220 Degrees F (E5SP5F559C-FP)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.5 GPM (5825A-101-SB-HS)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 15 GPM (S05B1ABWANS000.)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (666100-362-C)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE (PD01E-HDS-DTT-A)
- Piusi Usa Diaphragm Pumps