Shop All Fuel Transfer Pumps
Piusi Usa
Battery Kit 3000/12V, 12VDC, 12 Max. Flow Rate , 220W HP, Cast iron
Mfr # F0022500C
Zoro # G2321090
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12VDC
- Application Construction; Marine; Agricultural Machinery
- HP 220W
- Housing Material Cast iron
- GPM 12
Product Information
- Brand Piusi Usa
- MFR # F0022500C
- Zoro # G2321090
- UPC # 632181348642
- Country of Origin Italy
- Category Fuel Transfer Pumps
Details
Voltage | 12VDC |
Application | Construction; Marine; Agricultural Machinery |
HP | 220W |
Housing Material | Cast iron |
GPM | 12 |
Pump Design | Electric Vane |
Self-Priming | Yes |
Item | Battery Kit 3000/12V |
Description
Battery Kit 3000/12V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR WATER SYSTEMS Shallow Well Jet Pump, 1/2 HP (SJ05S)
- SPRINGER PARTS Check Ball 45BY-1.5 inch - BUN; Replaces Part# 45BY-1.5-02-U (45BY-1.5-02-USP)
- POND BOSS Aeration Tubing, 1in. dia., 100 psi, PVC (34124)
- ARO Inlet Manifold, Polypropylene, 1/2 in., NPT (95734-1)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- PIUSI USA Rotary Hand Pump, Fuel/Oil, 2" Npt, Hose, 10 Max. Flow Rate , Stainless steel, 2" NPT Inlet (F0033253A)
- PIUSI USA Diesel Meter, K600, 3 2.5-26.5 gpm, 1" Npt, 2.64 to 26.4 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00496A40)
- PIUSI USA Battery Kit, Mnual Nzzle, 3000, 24V, 12 gpm, , 24VDC, 12 Max. Flow Rate , 220W HP, Cast iron (F0022600C)
- PIUSI USA Fuel PumpPro Kit, Auto/Mtr, Ex75, 12V, 20gpm, 12VDC, 20 Max. Flow Rate , 1/4 HP, Cast iron, 1" NPT Inlet (F0037950A)
- PIUSI USA Drum Connector w/Out Valve, 2" NPT (F17192000)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Stainless steel, 3/4" Inlet (F00201A2J)
- Piusi Usa Fuel Transfer Pumps