Shop All Fuel Transfer Pumps
Piusi Usa
Automatic Nozzle, A60 Ss, Swivel, 21.1 Max. Flow Rate , Stainless steel, 3/4" BSP Inlet
Mfr # F0061903B
Zoro # G9064251
product price: $353.70
/ea
Free Shipping & Returns
$353.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Agriculture; Garage Equipment; Industrial; Logistic; Mining; and Construction
- Housing Material Stainless steel
- GPM 21.1
- Inlet Size 3/4" BSP
- Nozzle Type Automatic
Product Information
- Brand Piusi Usa
- MFR # F0061903B
- Zoro # G9064251
- UPC # 632181348079
- Country of Origin China
- Category Fuel Transfer Pumps
Dimensions
Inlet Size | 3/4" BSP |
Details
Application | Agriculture; Garage Equipment; Industrial; Logistic; Mining; and Construction |
Housing Material | Stainless steel |
GPM | 21.1 |
Item | Automatic Nozzle,A60 Ss,Swivel |
Nozzle Type | Automatic |
Description
Automatic Nozzle,A60 Ss,Swivel
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING AV-1239-797 AIR CAP #797 (DV190030)
- FINISH THOMPSON Drum Adaptor, Stainless Steal, 2In NPT, Adapter Dia.: 2" (M100094)
- BECKSON MARINE Thirsty-Mate Hand Pump with 6' Hose, 13 GPM (136PF-6)
- YAMADA KIT FOR NDP-5FVT (K5-VT)
- PIUSI USA Viscomat 200/2, Cable Switch, 170 psi, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron, 3/4" NPT Inlet (F0030421D)
- PIUSI USA Diesl Mtr, K600, 4, 4-40 gpm gal., 1.5" Nptf, 3.9 to 39 Max. Flow Rate , Aluminum, 1-1/2" NPT Inlet (F0049701A)
- PIUSI USA Manual Nozzle, Carry 3000, 24V, 12 gpm, 24VDC, 12 Max. Flow Rate , Cast iron (F0022400C)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- PIUSI USA Telescopic Down Tube, 1" NPT, Zn., 1100mm (F17923000)
- PIUSI USA A60 Automatc Fuel Nozzle w/Swivel, 19 gpm, 19 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00603470)
- PIUSI Electric Operated Drum Pump, 120VAC, 9 Max. Flow Rate , 43/64 HP, Stainless steel, 3/4" Inlet (F00201A2J)
- Piusi Usa Fuel Transfer Pumps