Shop All Fuel Transfer Accessories
Piusi
RSV Coupler, 6" L
Mfr # F1536000C
Zoro # G8500095
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- For Use With Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0
- Adapter Type 3/4" Hose Barb
- Wetted Materials EPDM, Polypropylene, Stainless Steel
- Max. Liquid Temp. 104 Degrees F
Product Information
- Brand Piusi
- MFR # F1536000C
- Zoro # G8500095
- UPC # 810015630259
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 6" |
Hose Inside Dia. | 3/4 in |
Threaded Connection Size | 3/4 in |
Details
Item | Coupler |
For Use With | Mfr. No. F00101A00, F00101A10, F00201A1F, F00201A8B, F00201A5E, F00201A2F, F00201A9A, F00201A3C, F00201A4E, F00201AL0, F00201AM0 |
Adapter Type | 3/4" Hose Barb |
Wetted Materials | EPDM, Polypropylene, Stainless Steel |
Max. Liquid Temp. | 104 Degrees F |
Includes | Hose Tail Adaptor |
Agency Compliance | ISO22241 |
Seal Material | Viton |
Outlet Angle | 90 Degrees |
Body Material | Stainless Steel |
Threaded Connection Type | Hose Barb |
Diesel Exhaust Fluid Compatible | Yes |
Max. Fluid Temp. | 104 Degrees F |
Compatible Chemicals | Antifreeze (Coolant), DEF |
Min. Fluid Temp. | 12 Degrees F |
Max. Operating Pressure | 50 psi |
For Media Type | Antifreeze, DEF |
Gear Lube | NT |
Grease | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material Viton, Threaded Connection Size 3/4 in, Threaded Connection Type Hose Barb, Hose Inside Dia. 3/4 in, Max. Fluid Temp. 104 Degrees F, Min. Fluid Temp. 12 Degrees F, Max. Operating Pressure 50 psi, Outlet Angle 90 Degrees , Diesel Exhaust Fluid Compatible Yes, Wetted Materials EPDM, Polypropylene, Stainless Steel, Agency Compliance ISO22241
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Pump, 3/4, 3 Wires (4F11P07301S)
- ARO Air Section Repair Kit (637302)
- STENNER Three Pump Tube, PK5 (MCCP203)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 140 GPM (HDF2,DP6A.)
- PIUSI External 90 deg. Fitting, 1" L (R18188000)
- PIUSI Container Valve, RPV, 6" L, 3" dia. (F21863000)
- PIUSI Pump Power Switch, 1" L (R16657000)
- PIUSI Down Tube, 49" L, 1-3/8" dia. (F18229000)
- PIUSI Hose Tail 90 deg. Adapter, 3" L (F15484000)
- PIUSI PDC Coupler, For Use With Totes, Drums (F1891000A)
- FILL-RITE Manual Nozzle Hose Kit, Dia.3/4 In, DEF (KITHA32VMN)
- Piusi Fuel Transfer Accessories